Reaction vessels, cylindrical
6000 ml, laboratory flange LF 150, 160 mm, 390 mm
LENZ06001485
DURAN®, borosilicate glass, clear, with round bottom.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With easily readable graduation and laboratory flat flange (LF) with groove.
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
- Udv.Ø:160 mm
- med:laboratory flange LF 150
- Kapacitet:6000 ml
- Højde:390 mm
- Seq:32
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



