Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Reaction vessels, cylindrical

Reaction vessels, cylindrical

5000 ml, laboratory flange LF 150, 160 mm, 360 mm
Katalog # LENZ06001482
Leverandør:   Lenz Laborglas
Reaction vessels, cylindrical
Katalog # LENZ06001482
Leverandør:  Lenz Laborglas
Reaction vessels, cylindrical
Reaction vessels, cylindrical

5000 ml, laboratory flange LF 150, 160 mm, 360 mm

Price
5.000,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

DURAN®, borosilicate glass, clear, with round bottom.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With easily readable graduation and laboratory flat flange (LF) with groove.

Documents

Specifikationer
  • Udv.Ø:
    160 mm
  • med:
    laboratory flange LF 150
  • Kapacitet:
    5000 ml
  • Højde:
    360 mm
  • Seq:
    31
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.