Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Reaction vessels, cylindrical

Reaction vessels, cylindrical

500 ml, laboratorieflange LF 100, 105 mm, 160 mm
Katalog # 201-1160
Leverandør:   Lenz Laborglas
Reaction vessels, cylindrical
Katalog # 201-1160
Leverandør:  Lenz Laborglas
Reaction vessels, cylindrical
Reaction vessels, cylindrical

500 ml, laboratorieflange LF 100, 105 mm, 160 mm

Price
2.020,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

DURAN®, borosilicate glass, clear, with round bottom.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With easily readable graduation and laboratory flat flange (LF) with groove.

Documents

Specifikationer
  • Udv.Ø:
    105 mm
  • med:
    laboratorieflange LF 100
  • Kapacitet:
    500 ml
  • Højde:
    160 mm
  • Seq:
    22