Reaction vessels, cylindrical
250 ml, laboratory flange LF 100, 105 mm, 140 mm
Katalog # LENZ06001249
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
DURAN®, borosilicate glass, clear, with round bottom.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With easily readable graduation and laboratory flat flange (LF) with groove.
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifikationer
- Udv.Ø:105 mm
- med:laboratory flange LF 100
- Kapacitet:250 ml
- Højde:140 mm
- Seq:20
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



