Reaction vessels, cylindrical
1000 ml, laboratory flange LF 60, 105 mm, 260 mm
Katalog # LENZ06001170
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
DURAN®, borosilicate glass, clear, with round bottom.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With easily readable graduation and laboratory flat flange (LF) with groove.
Specifikationer
- Udv.Ø:105 mm
- med:laboratory flange LF 60
- Kapacitet:1000 ml
- Højde:260 mm
- Seq:23



