Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Reaction vessels, cylindrical

100 ml, laboratory flange LF 60, 65 mm, 85 mm
Katalog # LENZ06001137
Leverandør:   Lenz Laborglas
Reaction vessels, cylindrical
Katalog # LENZ06001137
Leverandør:  Lenz Laborglas
Reaction vessels, cylindrical
Reaction vessels, cylindrical

100 ml, laboratory flange LF 60, 65 mm, 85 mm

Price
1.530,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

DURAN®, borosilicate glass, clear, with round bottom.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With easily readable graduation and laboratory flat flange (LF) with groove.

Specifikationer
  • Udv.Ø:
    65 mm
  • med:
    laboratory flange LF 60
  • Kapacitet:
    100 ml
  • Højde:
    85 mm
  • Seq:
    18