Reaction vessels, cylindrical
20000 ml, laboratory flange LF 200, 315 mm, 465 mm
Katalog # LENZ06000594
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
DURAN®, borosilicate glass, clear, with round bottom.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With easily readable graduation and laboratory flat flange (LF) with groove.
Specifikationer
- Udv.Ø:315 mm
- med:laboratory flange LF 200
- Kapacitet:20000 ml
- Højde:465 mm
- Seq:17



