Reaction vessels, cylindrical
10000 ml, laboratory flange LF 200, 215 mm, 450 mm
Katalog # LENZ06000588
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
DURAN®, borosilicate glass, clear, with round bottom.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With easily readable graduation and laboratory flat flange (LF) with groove.
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifikationer
- Udv.Ø:215 mm
- med:laboratory flange LF 200
- Kapacitet:10000 ml
- Højde:450 mm
- Seq:15



