Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Reaction vessels, cylindrical

10000 ml, laboratory flange LF 150, 250 mm, 410 mm
  LENZ06000488
Reaction vessels, cylindrical
  LENZ06000488
Reaction vessels, cylindrical
Reaction vessels, cylindrical

10000 ml, laboratory flange LF 150, 250 mm, 410 mm

 
8.870,00 kr
   
1 * 1 Items
 

DURAN®, borosilicate glass, clear, with round bottom.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With easily readable graduation and laboratory flat flange (LF) with groove.

 
  • Udv.Ø:
    250 mm
  • med:
    laboratory flange LF 150
  • Kapacitet:
    10000 ml
  • Højde:
    410 mm
  • Seq:
    14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.