Reaction vessels, cylindrical
3000 ml, laboratory flange LF 150, 160 mm, 250 mm
Katalog # LENZ06000476
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
DURAN®, borosilicate glass, clear, with round bottom.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With easily readable graduation and laboratory flat flange (LF) with groove.
Documents
BSE TSE Glass Columns
BSE/TSE-certifikater
Specifikationer
- Udv.Ø:160 mm
- med:laboratory flange LF 150
- Kapacitet:3000 ml
- Højde:250 mm
- Seq:09
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



