Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Reaction vessels, cylindrical

250 ml, laboratory flange LF 100, 105 mm, 130 mm
Katalog # LENZ06000249
Leverandør:   Lenz Laborglas
Reaction vessels, cylindrical
Katalog # LENZ06000249
Leverandør:  Lenz Laborglas
Reaction vessels, cylindrical
Reaction vessels, cylindrical

250 ml, laboratory flange LF 100, 105 mm, 130 mm

Price
2.120,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

DURAN®, borosilicate glass, clear, with round bottom.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With easily readable graduation and laboratory flat flange (LF) with groove.

Specifikationer
  • Udv.Ø:
    105 mm
  • med:
    laboratory flange LF 100
  • Kapacitet:
    250 ml
  • Højde:
    130 mm
  • Seq:
    03