Reaction vessels, cylindrical
100 ml, laboratory flange LF 60, 65 mm, 75 mm
Katalog # LENZ06000137
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
DURAN®, borosilicate glass, clear, with round bottom.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With easily readable graduation and laboratory flat flange (LF) with groove.
Specifikationer
- Udv.Ø:65 mm
- med:laboratory flange LF 60
- Kapacitet:100 ml
- Højde:75 mm
- Seq:01



