Test tubes with NS stopper
150 mm, 22 mm, 19/26 NS
Katalog # LENZ05700234
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
DURAN®, borosilicate glass, clear. With standard ground joint and hexagonal glass stopper.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Specifikationer
- Udv.Ø:22 mm
- Kappestr.:19/26 NS
- Længde:150 mm
- Seq:04



