Test tubes with NS stopper
100 mm, 16 mm, 14/23 NS
Katalog # LENZ05700207
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
DURAN®, borosilicate glass, clear. With standard ground joint and hexagonal glass stopper.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Documents
BSE TSE Glass Columns
BSE/TSE-certifikater
Specifikationer
- Udv.Ø:16 mm
- Kappestr.:14/23 NS
- Længde:100 mm
- Seq:01
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



