Centrifugerør, ASTM
Pæreformet, cylindrisk bund, ASTM D96, 100 ml, 160 mm, uden cap
Catalog # LENZ05675005
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass.
- Withstands forces up to 700 ×g
- Good temperature resistance
- Good chemical resistance
With conical bottom or pear shaped.
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Lukkestørrelse:uden cap
- Kapacitet:100 ml
- Beskrivelse:Pæreformet, cylindrisk bund, ASTM D96
- Længde:160 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



