Centrifugerør, ASTM
Cylindrisk, konisk bund, ASTM D96, 100 ml, 167 mm, uden cap
Katalog # LENZ05675003
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
DURAN®, borosilicate glass.
- Withstands forces up to 700 ×g
- Good temperature resistance
- Good chemical resistance
With conical bottom or pear shaped.
Documents
BSE TSE Glass Columns
BSE/TSE-certifikater
Specifikationer
- Lukkestørrelse:uden cap
- Kapacitet:100 ml
- Beskrivelse:Cylindrisk, konisk bund, ASTM D96
- Længde:167 mm



