Præcisionstermometre til destillation
0...+250 °C, 1 °C, 55 mm; 29 mm below joint , Isoamyl benzoate
Katalog # LENZ05065004
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
Præcisionsdestillationstermometre med konus NS 14/23, en øvre ende, som er smeltet rund, matteret glasskala med sort skala.
Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.
Specifikationer
- Længde:55 mm; 29 mm below joint
- Seq:04
- Inddeling:1 °C
- Påfyldning:Isoamyl benzoate
- Område:0...+250 °C
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



