Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Silikoneslanger, K70

Silikoneslanger, K70

10,00 mm, 2,00 mm, 14,00 mm
Katalog # KART3929
Leverandør:   KARTELL
Silikoneslanger, K70
Katalog # KART3929
Leverandør:  KARTELL
Silikoneslanger, K70
Silikoneslanger, K70

10,00 mm, 2,00 mm, 14,00 mm

Price
1.190,00 kr
Log ind for tilgængelighed
1 * 10 m
Product Details & Documents

Silicone, translucent.

  • Excellent temperature resistance
  • Autoclavable (121 °C)
  • Limited chemical resistance when used with concentrated acids

For laboratory application.

Temperature resistance: –60 to +200 °C

 : FDA, USP, Class VI, A 50p60, EPC VI.1.3.2 approved. Flexible and transparent.

Specifikationer
  • Rør udv.Ø:
    14,00 mm
  • Rør int.Ø:
    10,00 mm
  • Vægtykkelse:
    2,00 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.