Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Silikoneslanger, K70

Silikoneslanger, K70

7,00 mm, 2,00 mm, 11,00 mm
Catalog # KART3926
Supplier:   KARTELL
Silikoneslanger, K70
Catalog # KART3926
Supplier:  KARTELL
Silikoneslanger, K70
Silikoneslanger, K70

7,00 mm, 2,00 mm, 11,00 mm

Price
881,00 kr
Log in for availability
1 * 10 m
Product Details & Documents

Silicone, translucent.

  • Excellent temperature resistance
  • Autoclavable (121 °C)
  • Limited chemical resistance when used with concentrated acids

For laboratory application.

Temperature resistance: –60 to +200 °C

Certifications: FDA, USP, Class VI, A 50p60, EPC VI.1.3.2 approved. Flexible and transparent.

Specifications
  • Rør udv.Ø:
    11,00 mm
  • Rør int.Ø:
    7,00 mm
  • Vægtykkelse:
    2,00 mm