Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Slange, PTFE

Slange, PTFE

3,00 mm, 1,00 mm, 5,00 mm
Katalog # KART3901
Leverandør:   KARTELL
Slange, PTFE
Katalog # KART3901
Leverandør:  KARTELL
Slange, PTFE
Slange, PTFE

3,00 mm, 1,00 mm, 5,00 mm

Price
684,00 kr
Log ind for tilgængelighed
1 * 5 m
Product Details & Documents

PTFE, white.

  • Excellent chemical resistance
  • Very good thermal resistance, autoclavable
  • Free of extractable substances, physiologically neutral, biocompatible

Excellent resistance to acids, bases and solvents.

Temperature resistance: −200 to +260 °C

Specifikationer
  • Rør udv.Ø:
    5,00 mm
  • Rør int.Ø:
    3,00 mm
  • Vægtykkelse:
    1,00 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.