Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Slanger, PVC, K30

Slanger, PVC, K30

12,00 mm, 2,50 mm, 17,00 mm
Katalog # KART3896
Leverandør:   KARTELL
Slanger, PVC, K30
Katalog # KART3896
Leverandør:  KARTELL
Slanger, PVC, K30
Slanger, PVC, K30

12,00 mm, 2,50 mm, 17,00 mm

Price
851,00 kr
Log ind for tilgængelighed
1 * 20 m
Product Details & Documents

PVC, transparent. Flexible and transparent hoses manufactured in atoxic material.

  • Suitable for liquids transfer
  • Cadmium free
  • Temperature resistance: -5 to +50 °C

Shore hardness: 65 ±5

Specifikationer
  • Rør udv.Ø:
    17,00 mm
  • Rør int.Ø:
    12,00 mm
  • Vægtykkelse:
    2,50 mm