Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Slanger, PVC, K30

Slanger, PVC, K30

10,00 mm, 2,00 mm, 14,00 mm
Katalog # KART3895
Leverandør:   KARTELL
Slanger, PVC, K30
Katalog # KART3895
Leverandør:  KARTELL
Slanger, PVC, K30
Slanger, PVC, K30

10,00 mm, 2,00 mm, 14,00 mm

Price
697,00 kr
Log ind for tilgængelighed
1 * 20 m
Product Details & Documents

PVC, transparent. Flexible and transparent hoses manufactured in atoxic material.

  • Suitable for liquids transfer
  • Cadmium free
  • Temperature resistance: -5 to +50 °C

Shore hardness: 65 ±5

Specifikationer
  • Rør udv.Ø:
    14,00 mm
  • Rør int.Ø:
    10,00 mm
  • Vægtykkelse:
    2,00 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.