Slanger, PVC, K30
8,00 mm, 2,00 mm, 12,00 mm
Katalog # KART3894
Leverandør: KARTELL
Gå til:
Product Details & Documents
PVC, transparent. Flexible and transparent hoses manufactured in atoxic material.
- Suitable for liquids transfer
- Cadmium free
- Temperature resistance: -5 to +50 °C
Shore hardness: 65 ±5
Specifikationer
- Rør udv.Ø:12,00 mm
- Rør int.Ø:8,00 mm
- Vægtykkelse:2,00 mm



