Propper, silikonegummi
0, 41,0 mm, 32,0 mm, 42,0 mm
KART3812
: KARTELL
These translucent conical stoppers are suitable for foodstuffs.
- Ø bund:32,0 mm
- Ø top:42,0 mm
- Ant. huller:0
- Højde:41,0 mm
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
#: 20864.320
: VWR Chemicals
Acetonitril ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
#: 83640.320
: VWR Chemicals
Natriumhydroxid 0.1 mol/l (0.1 N) in aqueous solution, AVS TITRINORM Reag. Ph. Eur. volumetric solution
#: 31770.294
: VWR Chemicals
Vand, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
#: 83645.320
: VWR Chemicals



