Propper, silikonegummi
0, 28,0 mm, 19,0 mm, 26,0 mm
Katalog # KART3808
Leverandør: KARTELL
Gå til:
Product Details & Documents
These translucent conical stoppers are suitable for foodstuffs.
Specifikationer
- Ø bund:19,0 mm
- Ø top:26,0 mm
- Ant. huller:0
- Højde:28,0 mm



