Propper, silikonegummi
0, 18,0 mm, 9,0 mm, 12,0 mm
Katalog # KART3801
Leverandør: KARTELL
Gå til:
Product Details & Documents
These translucent conical stoppers are suitable for foodstuffs.
Specifikationer
- Ø bund:9,0 mm
- Ø top:12,0 mm
- Ant. huller:0
- Højde:18,0 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



