Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Evaporating dishes with snap cap

Evaporating dishes with snap cap

50 ml, 54 mm, 50 mm
Katalog # KART1678
Leverandør:   KARTELL
Evaporating dishes with snap cap
Katalog # KART1678
Leverandør:  KARTELL
Evaporating dishes with snap cap
Evaporating dishes with snap cap

50 ml, 54 mm, 50 mm

Price
1.110,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Made of PFA, translucent.

  • Very good chemical resistance
  • Very good temperature resistance
Specifikationer
  • Udv.Ø:
    50 mm
  • Kapacitet:
    50 ml
  • Højde:
    54 mm
  • Seq:
    02
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.