Evaporating dishes with snap cap
25 ml, 25 mm, 50 mm
Katalog # KART1677
Leverandør: KARTELL
Gå til:
Product Details & Documents
Made of PFA, translucent.
- Very good chemical resistance
- Very good temperature resistance
Specifikationer
- Udv.Ø:50 mm
- Kapacitet:25 ml
- Højde:25 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



