Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Bellow connectors

Bellow connectors

19/38 NS, 120 mm, 19/38 NS
Katalog # COWI008.1919
Leverandør:   COWIE
Bellow connectors
Katalog # COWI008.1919
Leverandør:  COWIE
Bellow connectors
Bellow connectors

19/38 NS, 120 mm, 19/38 NS

Price
580,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Bellow connector, PTFE, for use as a flexible or elastic connector to prevent pressure and stresses, and to dampen vibrations in standard ground joints.

  • Inert
  • Temperature resistant up to 280 °C
  • Excellent chemical resistance

With ground joints on cone and socket. Sturdy construction with trapezoidal sealing rings, which give medium to high vacuum performance.

Specifikationer
  • Konusstr.:
    19/38 NS
  • Kappestr.:
    19/38 NS
  • Samlet længde:
    120 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.