Single channel pipettes, electronic, variable volume, Ovation®
Model for right handers, 25 - 1250 µl, 5 µl, ±2,8 - ±0,75 %, <0,60 - <0,15 %, lilla
Katalog # VIST1065-1250
Leverandør: VISTALAB TECHNOLOGIES
Single channel pipettes, electronic, variable volume, Ovation®
Katalog # VIST1065-1250
Leverandør: VISTALAB TECHNOLOGIES
Gå til:
Product Details & Documents
These pipettes are the ideal ergonomic choice for users who need a comprehensive range of automated liquid handling functions. An easy-to-read display and simple-to-operate keypad allows fast recall and setup of user-defined pipetting protocols and selection of operating modes, volumes and speeds.
- Fully electronic operation maximises pipetting efficiency for tasks like multiple dispensing, pipetting, reverse pipetting, mixing, serial diluting and automatic sequential dispensing
- Colour-coded right and left-handed models are available
Delivery information: These models require a power supply unit (sold separately) to recharge the pipette's battery.
Specifikationer
- Farvekode:lilla
- Volumen:25 - 1250 µl
- Beskrivelse:Model for right handers
- Seq:07
- Forøgelse:5 µl
- Nøjagtighed:±2,8 - ±0,75 %
- Usikkerhed:<0,60 - <0,15 %
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Power supply, 90-264 VAC, 47-63 Hz, for one Ovation® pipettePower supply, 90-264 VAC, 47-63 Hz, for one Ovation® pipetteVIST9060-9005Log ind for tilgængelighed1 * 1 Items - 404,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Power supply, with four connections, for up to four Ovation® pipettesPower supply, with four connections, for up to four Ovation® pipettesVIST9060-9006Log ind for tilgængelighed1 * 1 Items - 1.250,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Replacement nozzle for ESC model (0,5 - 20 µl); QS and M models (1 - 10/2 - 20 µl); F1 and F2 models (3 - 20 µl)Replacement nozzle for ESC model (0,5 - 20 µl); QS and M models (1 - 10/2 - 20 µl); F1 and F2 models (3 - 20 µl)613-4946Log ind for tilgængelighed1 * 10 Items - 660,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Seal kit, incl. lubricant, allen wrench, seals and instructions, for Ovation 0,2 - 2 µl (QS), Ovation 1 and 2 µl (F1 and F2)Seal kit, incl. lubricant, allen wrench, seals and instructions, for Ovation 0,2 - 2 µl (QS), Ovation 1 and 2 µl (F1 and F2)VIST9057-1001Log ind for tilgængelighed1 * 1 Each - 218,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Seal kit, incl. lubricant, allen wrench, seals and instructions, for Ovation 1 - 10 µl (QS), Ovation 3 - 10 µl (F1 and F2)Seal kit, incl. lubricant, allen wrench, seals and instructions, for Ovation 1 - 10 µl (QS), Ovation 3 - 10 µl (F1 and F2)VIST9057-1002Log ind for tilgængelighed1 * 1 Each - 218,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- VITON seal kit for Ovation 20 - 200 µl (QS), 101 - 200 µl (F1 and F2)VITON seal kit for Ovation 20 - 200 µl (QS), 101 - 200 µl (F1 and F2)VIST9057-2035Log ind for tilgængelighed1 * 1 Each - 282,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- VITON seal kit for Ovation 100 - 1000 µl (QS), 201 - 1000 µl (F1 and F2)VITON seal kit for Ovation 100 - 1000 µl (QS), 201 - 1000 µl (F1 and F2)VIST9057-3036Log ind for tilgængelighed1 * 1 Each - 282,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Seal kit, incl. lubricant, allen wrench, seals and instructions, for Ovation 10 - 100 µl (QS), Ovation 21 - 100 µl (F1 and F2)Seal kit, incl. lubricant, allen wrench, seals and instructions, for Ovation 10 - 100 µl (QS), Ovation 21 - 100 µl (F1 and F2)VIST9057-2004Log ind for tilgængelighed1 * 1 Each - 218,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



