Tissue culture flasks
TC kolbe, standard overflade, hætte med ventilation, 650 ml, 175 cm², Skrå, 650, 5/pose, 40/kasse
Katalog # SARS83.1812.002
Gå til:
Discontinued
Produktet er udgået. Men vi fandt lignende alternative produkter.
Alternativer
KOLBEVÆVSKULT. 182,5 CM HÆVET TIL 2VE 1 * 40 Items Katalog #734-2315
Product 734-2315 is similar to SARS83.1812.002 but may have a different manufacturer and/or packaging.
[EN]TC-BOTTLE T175 STAND. BEL. CAP RED 1 * 40 Items Katalog #SARS83.3912.002
Product SARS83.3912.002 is similar to SARS83.1812.002 but may have a different manufacturer and/or packaging.
FLASKE 175ML 750CM2 LIGEHALS VENTLÅG TC 1 * 40 Items Katalog #734-0047
Product 734-0047 is similar to SARS83.1812.002 but may have a different manufacturer and/or packaging.
Product Details & Documents
High-quality polystyrene.
- Sterilised by gamma irradiation
- Hydrophilic surface for optimal attachment and growth of adherent cells
- Anti-tip skirt at canted neck
With red PE quick release (with or without ventilation) screw cap or black PP rim seal cap.
Specifikationer
- Dyrkningsareal:175 cm²
- Pakket:5/pose, 40/kasse
- Anbefalet arbejdsvolumen:650
- Kapacitet:650 ml
- Beskrivelse:TC kolbe, standard overflade, hætte med ventilation
- Hals:Skrå
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



