Tissue culture flasks
TC-kolbe, standardoverflade, 650 ml, 175 cm², Skrå, 650, 5/pose, 40/kasse
Katalog # SARS83.1812.001
Marketsource
Leverandør: SARSTEDT
Gå til:
Product Details & Documents
High-quality polystyrene.
- Sterilised by gamma irradiation
- Hydrophilic surface for optimal attachment and growth of adherent cells
- Anti-tip skirt at canted neck
With red PE quick release (with or without ventilation) screw cap or black PP rim seal cap.
Specifikationer
- Dyrkningsareal:175 cm²
- Pakket:5/pose, 40/kasse
- Anbefalet arbejdsvolumen:650
- Kapacitet:650 ml
- Beskrivelse:TC-kolbe, standardoverflade
- Hals:Skrå



