Tissue culture flasks
TC-kolbe, standardoverflade, 50 ml, 25 cm², Skrå, 50, 20/pose, 300/kasse
Catalog # SARS83.1810.001
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
High-quality polystyrene.
- Sterilised by gamma irradiation
- Hydrophilic surface for optimal attachment and growth of adherent cells
- Anti-tip skirt at canted neck
With red PE quick release (with or without ventilation) screw cap or black PP rim seal cap.
Specifications
- Dyrkningsareal:25 cm²
- Pakket:20/pose, 300/kasse
- Anbefalet arbejdsvolumen:50
- Kapacitet:50 ml
- Beskrivelse:TC-kolbe, standardoverflade
- Hals:Skrå



