Transport container, round
126 mm, ravfarvet, 30 mm
Katalog # SARS78.898.300
Marketsource
Leverandør: SARSTEDT
Gå til:
Product Details & Documents
These mailing containers are made of PP. Suitable for the transport of diagnostic samples.
- Leakproof at a pressure difference of 95 kP
- Without cap
Certifications: Compliance with the P650/ADR packaging instructions.
Specifikationer
- Farve:ravfarvet
- Højde:126 mm
- Seq:03
- Hals-Ø:30 mm
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Standard screw cap for mailing container 85ר 30 mm, brownStandard screw cap for mailing container 85ר 30 mm, brownSARS65.676.001Log ind for tilgængelighed1 * 500 Items
Produktinformation
- Katalog #TilgængelighedPrice
- Standard screw cap for mailing container 85ר 30 mm, neutralStandard screw cap for mailing container 85ר 30 mm, neutralSARS65.676Log ind for tilgængelighed1 * 500 Items
Produktinformation
- Katalog #TilgængelighedPrice
- Standard screw cap for mailing container 144ר 44 mm, neutralStandard screw cap for mailing container 144ר 44 mm, neutralSARS65.678Log ind for tilgængelighed1 * 250 Items - 208,27 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Adsorbent liner for mailing container 126ר 30 mmAdsorbent liner for mailing container 126ר 30 mmSARS78.670Log ind for tilgængelighed1 * 4.000 Items
Produktinformation
- Katalog #TilgængelighedPrice
- Adsorbent liner for mailing container 114ר 44 mmAdsorbent liner for mailing container 114ר 44 mmSARS78.669Log ind for tilgængelighed1 * 1.000 Items
Produktinformation
- Katalog #TilgængelighedPrice
- Adsorbent liner for mailing container 85ר 30 mmAdsorbent liner for mailing container 85ר 30 mmSARS78.684Log ind for tilgængelighed1 * 2.000 Items
Produktinformation
- Katalog #TilgængelighedPrice
- Standard screw cap for mailing container 126ר 30 mm, yellowStandard screw cap for mailing container 126ר 30 mm, yellowSARS65.679.004Log ind for tilgængelighed1 * 250 Items
Produktinformation
- Katalog #TilgængelighedPrice
- Standard screw cap for mailing container 126ר 30 mm, brownStandard screw cap for mailing container 126ר 30 mm, brownSARS65.679.001Log ind for tilgængelighed1 * 250 Items
Produktinformation
- Katalog #TilgængelighedPrice
- Standard screw cap for mailing container 126ר 30 mm, redStandard screw cap for mailing container 126ר 30 mm, redSARS65.679.002Log ind for tilgængelighed1 * 250 Items - 113,73 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Standard screw cap for mailing container 126ר 30 mm, neutralStandard screw cap for mailing container 126ר 30 mm, neutralSARS65.679Log ind for tilgængelighed1 * 250 Items - 121,80 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Standard screw cap for mailing container 126ר 30 mm, neutralStandard screw cap for mailing container 126ר 30 mm, neutralSARS65.731Log ind for tilgængelighed1 * 250 Items
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



