Transport container, round
114 mm, ufarvet, 44 mm
Catalog # SARS78.897
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
These mailing containers are made of PP. Suitable for the transport of diagnostic samples.
- Leakproof at a pressure difference of 95 kP
- Without cap
Certifications: Compliance with the P650/ADR packaging instructions.
Specifications
- Farve:ufarvet
- Højde:114 mm
- Seq:02
- Hals-Ø:44 mm
Accessories
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- SARS65.676.001Standard screw cap for mailing container 85ר 30 mm, brownLog in for availability1 * 500 Items
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- SARS65.676Standard screw cap for mailing container 85ר 30 mm, neutralLog in for availability1 * 500 Items
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- SARS65.678Standard screw cap for mailing container 144ר 44 mm, neutralLog in for availability1 * 250 Items - 208,27 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- SARS78.670Adsorbent liner for mailing container 126ר 30 mmLog in for availability1 * 4.000 Items
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- SARS78.669Adsorbent liner for mailing container 114ר 44 mmLog in for availability1 * 1.000 Items
Product Information
- Catalog #BeskrivelseAvailabilityPrice
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- SARS65.679.004Standard screw cap for mailing container 126ר 30 mm, yellowLog in for availability1 * 250 Items
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- SARS65.679.001Standard screw cap for mailing container 126ר 30 mm, brownLog in for availability1 * 250 Items
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- SARS65.679.002Standard screw cap for mailing container 126ר 30 mm, redLog in for availability1 * 250 Items - 113,73 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- SARS65.679Standard screw cap for mailing container 126ר 30 mm, neutralLog in for availability1 * 250 Items - 121,80 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- SARS65.731Standard screw cap for mailing container 126ר 30 mm, neutralLog in for availability1 * 250 Items
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



