Sample cups for Cobas system
For Cobas system Integra, with looped cap and aperture, 0,6 ml, 34 mm, 8,2 mm, blå
Katalog # SARS73.911
Marketsource
Leverandør: SARSTEDT
Gå til:
Product Details & Documents
Sample cups for Cobas system such as Bio, Mira, Fara and Integra.
- Good chemical resistance
- Good temperature resistance
Cups for Integra has cap with hole to insert its probe.
Specifikationer
- Udv.Ø:8,2 mm
- Kapacitet:0,6 ml
- Farve:blå
- Beskrivelse:For Cobas system Integra, with looped cap and aperture
- Højde:34 mm
- Seq:06



