Sample cups for Cobas system
For Cobas systems Bio, Mia and Fara, with looped cap, 0,6 ml, 34 mm, 8,2 mm, hvid
Catalog # SARS73.910.004
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
Sample cups for Cobas system such as Bio, Mira, Fara and Integra.
- Good chemical resistance
- Good temperature resistance
Cups for Integra has cap with hole to insert its probe.
Specifications
- Udv.Ø:8,2 mm
- Kapacitet:0,6 ml
- Farve:hvid
- Beskrivelse:For Cobas systems Bio, Mia and Fara, with looped cap
- Højde:34 mm
- Seq:05



