Sample cups for Cobas system
For Cobas systems Bio, Mia and Fara, with looped cap, 0,6 ml, 34 mm, 8,2 mm, gul
Katalog # SARS73.910.003
Marketsource
Leverandør: SARSTEDT
Gå til:
Product Details & Documents
Sample cups for Cobas system such as Bio, Mira, Fara and Integra.
- Good chemical resistance
- Good temperature resistance
Cups for Integra has cap with hole to insert its probe.
Specifikationer
- Udv.Ø:8,2 mm
- Kapacitet:0,6 ml
- Farve:gul
- Beskrivelse:For Cobas systems Bio, Mia and Fara, with looped cap
- Højde:34 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



