Sample tube with ventilation cap
5 ml, 75 mm, 12 mm, individually wrapped, sterile
Catalog # SARS62.526.028
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
PS, clear or PP, translucent.
- PP: good temperature resistance, good chemical resistance
- PS: highly transparent, well suited to visual measurements
Universal tubes for a wide range of applications.
Specifications
- Udv.Ø:12 mm
- Pakket:individually wrapped
- Version:sterile
- Kapacitet:5 ml
- Længde:75 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



