Tissue culture flasks
TC kolbe, standard overflade, hætte med ventilation, 250 ml, 75 cm², Lynhætte, PE, rød, Skrå, 5/pose, 100/kasse
Katalog # SARS83.3911.002
Marketsource
Leverandør: SARSTEDT
Gå til:
Product Details & Documents
High-quality polystyrene.
- Sterilised by gamma irradiation
- Hydrophilic surface for optimal attachment and growth of adherent cells
- Anti-tip skirt at canted neck
With red PE quick release (with or without ventilation) screw cap or black PP rim seal cap.
Specifikationer
- Lukkestørrelse:Lynhætte, PE, rød
- Dyrkningsareal:75 cm²
- Pakket:5/pose, 100/kasse
- Kapacitet:250 ml
- Beskrivelse:TC kolbe, standard overflade, hætte med ventilation
- Hals:Skrå
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



