Tissue culture flasks
TC kolbe, standard overflade, hætte uden ventilation, 250 ml, 75 cm², Skrå, 250, 5/pose, 100/kasse
Katalog # SARS83.1813
Marketsource
Leverandør: SARSTEDT
Gå til:
Product Details & Documents
High-quality polystyrene.
- Sterilised by gamma irradiation
- Hydrophilic surface for optimal attachment and growth of adherent cells
- Anti-tip skirt at canted neck
With red PE quick release (with or without ventilation) screw cap or black PP rim seal cap.
Specifikationer
- Dyrkningsareal:75 cm²
- Pakket:5/pose, 100/kasse
- Anbefalet arbejdsvolumen:250
- Kapacitet:250 ml
- Beskrivelse:TC kolbe, standard overflade, hætte uden ventilation
- Hals:Skrå



