Transport container, round
126 mm, ufarvet, 30 mm
Katalog # SARS78.898
Marketsource
Leverandør: SARSTEDT
Gå til:
Product Details & Documents
These mailing containers are made of PP. Suitable for the transport of diagnostic samples.
- Leakproof at a pressure difference of 95 kP
- Without cap
Certifications: Compliance with the P650/ADR packaging instructions.
Specifikationer
- Farve:ufarvet
- Højde:126 mm
- Seq:04
- Hals-Ø:30 mm
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Standard screw cap for mailing container 85ר 30 mm, brownStandard screw cap for mailing container 85ר 30 mm, brownSARS65.676.001Log ind for tilgængelighed1 * 500 Items
Produktinformation
- Katalog #TilgængelighedPrice
- Standard screw cap for mailing container 85ר 30 mm, neutralStandard screw cap for mailing container 85ר 30 mm, neutralSARS65.676Log ind for tilgængelighed1 * 500 Items
Produktinformation
- Katalog #TilgængelighedPrice
- Standard screw cap for mailing container 144ר 44 mm, neutralStandard screw cap for mailing container 144ר 44 mm, neutralSARS65.678Log ind for tilgængelighed1 * 250 Items - 208,27 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Adsorbent liner for mailing container 126ר 30 mmAdsorbent liner for mailing container 126ר 30 mmSARS78.670Log ind for tilgængelighed1 * 4.000 Items
Produktinformation
- Katalog #TilgængelighedPrice
- Adsorbent liner for mailing container 114ר 44 mmAdsorbent liner for mailing container 114ר 44 mmSARS78.669Log ind for tilgængelighed1 * 1.000 Items
Produktinformation
- Katalog #TilgængelighedPrice
- Adsorbent liner for mailing container 85ר 30 mmAdsorbent liner for mailing container 85ר 30 mmSARS78.684Log ind for tilgængelighed1 * 2.000 Items
Produktinformation
- Katalog #TilgængelighedPrice
- Standard screw cap for mailing container 126ר 30 mm, yellowStandard screw cap for mailing container 126ר 30 mm, yellowSARS65.679.004Log ind for tilgængelighed1 * 250 Items
Produktinformation
- Katalog #TilgængelighedPrice
- Standard screw cap for mailing container 126ר 30 mm, brownStandard screw cap for mailing container 126ר 30 mm, brownSARS65.679.001Log ind for tilgængelighed1 * 250 Items
Produktinformation
- Katalog #TilgængelighedPrice
- Standard screw cap for mailing container 126ר 30 mm, redStandard screw cap for mailing container 126ר 30 mm, redSARS65.679.002Log ind for tilgængelighed1 * 250 Items - 113,73 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Standard screw cap for mailing container 126ר 30 mm, neutralStandard screw cap for mailing container 126ר 30 mm, neutralSARS65.679Log ind for tilgængelighed1 * 250 Items - 121,80 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Standard screw cap for mailing container 126ר 30 mm, neutralStandard screw cap for mailing container 126ר 30 mm, neutralSARS65.731Log ind for tilgængelighed1 * 250 Items



