Sample tube with ventilation cap
13 ml, 100 mm, 16 mm, individually wrapped, sterile
Katalog # SARS62.515.028
Marketsource
Leverandør: SARSTEDT
Gå til:
Product Details & Documents
PS, clear or PP, translucent.
- PP: good temperature resistance, good chemical resistance
- PS: highly transparent, well suited to visual measurements
Universal tubes for a wide range of applications.
Specifikationer
- Udv.Ø:16 mm
- Pakket:individually wrapped
- Version:sterile
- Kapacitet:13 ml
- Længde:100 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



