Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Slange, Versilon® 2001

Slange, Versilon® 2001

6,40 mm (0,252"), 1,60 mm, 9,60 mm
Catalog # 228-1271
Slange, Versilon® 2001
Catalog # 228-1271
Slange, Versilon® 2001
Slange, Versilon® 2001

6,40 mm (0,252"), 1,60 mm, 9,60 mm

Price
2.190,00 kr
Log in for availability
1 * 15 m
Product Details & Documents

Versilon®, clear, for peristaltic pumps.

  • Plasticiser and oil free, does not contaminate fluids
  • Superior flex life in peristaltic pumps
  • Chemically resistant to a wide range of fluids
  • Clear for easy visual flow monitoring

Versilon® 2001 is uniquely engineered to provide flexibility, chemical resistance and extended pump life in a clear, plasticizer/oil-free tubing product. It is resistant to a wide range of fluids that typically destroy PVC products. Its chemical resistance allows it to be used in applications with aggressive chemicals such as polar solvents, benefiting the user with less downtime and tubing changes. It is ideal for a broad range of demanding applications including peristaltic pump systems, soap and detergents dispensing, ink transfer, water purification lines, food and beverage, and chemical transfer.

Temperature resistance: −78 to +57 °C

Hardness (Shore durometer A): 69

Density: 0,88

Certifications: Complies with FDA 21 CFR, 177.2600 and REACH

Documents

Specifications
  • Rør udv.Ø:
    9,60 mm
  • Rør int.Ø:
    6,40 mm (0,252")
  • Vægtykkelse:
    1,60 mm
  • Seq:
    04