Universal multi-pole breaker lockout
Universal multi-pole breaker lockout, PP, sort/rød, 31,75×57,15×26,7 mm
Katalog # BRDY066320
Leverandør: Brady
Gå til:
Product Details & Documents
This universal breaker lockout is compatible with most two or three pole breakers with a tie-bar, such as GE ITE, Sylvania, Challenger, Bryant, Westinghouse and General Switch Company.
- Made of moulded glass-filled nylon
Use thumbscrews to clamp lockout securely over tie-bar, then insert lock to prevent clamp from being loosened.
Max. shackle diameter: 7,00 mm
Min. shackle clearance: 20,00 mm
Documents
TDS LOTO-4 Labels and Signs
Datablad
Specifikationer
- Farve:sort/rød
- Beskrivelse:Universal multi-pole breaker lockout, PP
- Seq:01
- B×D×H:31,75×57,15×26,7 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



