Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Demountable cuvettes

Demountable cuvettes

Aftagelig kuvette, 45 mm, 18 µl, 0,1 mm, Kvartsglas, Suprasil®
  HELL124-0.1-40
 :   Hellma
Demountable cuvettes
  HELL124-0.1-40
 :  Hellma
Demountable cuvettes
Demountable cuvettes

Aftagelig kuvette, 45 mm, 18 µl, 0,1 mm, Kvartsglas, Suprasil®

 
3.370,00 kr
   
1 * 1 Items
 

Demountable cuvettes for short pathlength being easier to clean used in microscopic examinations.

Suitable for high precision analytical techniques.

Ordering information: A cell holder is usually required for use with photometers.

 
  • Længde på lysvej:
    0,1 mm
  • Volumen:
    18 µl
  • Vinduesmateriale:
    Kvartsglas, Suprasil®
  • Beskrivelse:
    Aftagelig kuvette
  • Højde:
    45 mm
  • Seq:
    004
Accessories

 

  •  
    Beskrivelse
     
     
  • HELL040-111-722
    FEP tubing set, 500 mm; with a long and a short screw connection; Ext.Ø 1,9 mm, Int.Ø 1,1 mm
       
    1 * 1 Items - 434,00 kr

 

  •  
    Beskrivelse
     
     
  • HELL040-222-72
    PTFE tubing set, 500 mm; with a long and a short screw connection; Ext.Ø 1,6 mm, Int.Ø 1,0 mm; with OMNIFIT® gripper
       
    1 * 1 Each - 929,00 kr

 

  •  
    Beskrivelse
     
     
  • HELL013-105-71
    Aluminium spacer to fit cells with 5 mm optical path length into 10 mm cell holder
       
    1 * 1 Items - 679,00 kr

 

  •  
    Beskrivelse
     
     
  • HELL013-102-71
    Aluminium spacer to fit cells with 2 mm optical path length into 10 mm cell holder
       
    1 * 1 Items - 679,00 kr

 

  •  
    Beskrivelse
     
     
  • HELL020-001-761
    Fjederklemme
       
    1 * 1 Items - 1.970,00 kr

 

  •  
    Beskrivelse
    Højde
     
     
  • 634-9347
    Spacer, Ext. Ø: 12,5×9 mm
    38 mm
       
    1 * 1 Items - 679,00 kr

 

  •  
    Beskrivelse
    Højde
     
     
  • 634-9344
    Holder for demountable cells type 106, Ext. Ø: 12,5×12,5 mm
    45 mm
       
    1 * 1 Items - 1.100,00 kr