Centrifugerør, Axygen®
50 ml, Skruelåg, Sterile, 500 tubes and 500 unassembled caps per case
Katalog # 525-0519
Leverandør: Corning
Gå til:
Product Details & Documents
PP, conical, printed graduation, with HDPE flat screw caps.
- Max. RCF: 12 000×g
- Easy one hand operation
- Large writing area for sample identification
Specifikationer
- Lukkestørrelse:Skruelåg
- Pakket:500 tubes and 500 unassembled caps per case
- Version:Sterile
- Kapacitet:50 ml
- Seq:04
- Cat. No.:525-0519
- Miljøcertificering:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



