Bottles, Narrow Neck, Round
100 ml, GL 22, 45 mm, 117 mm, 22 mm
Katalog # RIXI10201010022OSV
Leverandør: BERLIN PACKAGING RIXIUS GMBH
Bottles, Narrow Neck, Round
Katalog # RIXI10201010022OSV
Leverandør: BERLIN PACKAGING RIXIUS GMBH
Gå til:
Product Details & Documents
Clear or amber glass without screw cap.
- Good chemical and physical properties
- For applications that do not involve high thermal stresses
- Round thread in accordance with DIN 168
Excellent for sampling, storing and transporting liquids. Amber coloured to protect light-sensitive materials.
Documents
RIXI10501001018ADO_TDS_EN
Datasheet
Specifikationer
- Udv.Ø:45 mm
- Gevind:GL 22
- Kapacitet:100 ml
- Højde:117 mm
- Seq:13
- Hals indv. Ø:22 mm



