Racks for test tubes, acrylic
18 mm, 36 (3×12), 325×85 mm, 80 mm
Katalog # 212-8369
Leverandør: KOEHLER TECHNISCHE PRODUKTEN
Gå til:
Product Details & Documents
Made of acrylic, clear.
These test tube racks are of stable version, solid, hygienic, easily cleaned and physiologically inert with intermediate level, recesses in base.
Specifikationer
- Hul Ø:18 mm
- Ant. huller:36 (3×12)
- Højde:80 mm
- L×B:325×85 mm
- Seq:11



