Racks for test tubes, acrylic
18 mm, 10 (2×5), 135×65 mm, 57 mm
Katalog # 212-8371
Leverandør: KOEHLER TECHNISCHE PRODUKTEN
Gå til:
Product Details & Documents
Made of acrylic, clear.
These test tube racks are of stable version, solid, hygienic, easily cleaned and physiologically inert with intermediate level, recesses in base.
Specifikationer
- Hul Ø:18 mm
- Ant. huller:10 (2×5)
- Højde:57 mm
- L×B:135×65 mm
- Seq:01



